missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Non-sterile PTFE Syringe Filter
Shop All Fisherbrand Products
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Unit Size:
Pack of 100
Pack of 50
Specifications
Specifications
| Color | White |
| Material (Membrane) | PTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | For a broad range of applications |
| Housing Material | Polypropylene |
| Quantity | 50/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction