missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Liquid Disposal Safety Cans
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
£97.93 - £448.00
Specifications
Certifications/Compliance | FM |
---|---|
Diameter (Metric) Outer | 30.5 cm |
Diameter (English) Outer | 12 in. |
Material | HDPE |
Product Type | Liquid Disposal Can |
Product Code | Brand | Color | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | ||
12779606
|
Justrite™
14762Z |
Red | 2 gal. | 7.5 L | Flame arrester, stainless steel fitting |
£448.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||
12913695
|
Justrite™
12754 |
White | 5 gal. | 19 L | Flame arrester, stainless steel fitting |
£209.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
10723873
|
Justrite™
14765Z |
Red | 5 gal. | 19 L | Flame arrester, stainless steel fitting |
£280.70
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
12993685
|
Justrite™
12751 |
White | 2 gal. | 7.5 L | Flame arrester, stainless steel fitting |
£380.81
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||
10305452
|
Justrite™
14755 |
Red | 5 gal. | 19 L | Flame arrester, Plated steel fitting |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.
- Resist dents, punctures, and chemicals
- Safely store liquids that corrode stainless- or coated-steel safety cans
- Available with stainless-steel fittings
- Double-wall flame arrester guards against outside ignition
- Cap automatically vents to prevent pressure buildup between 3 and 5psig
Certifications
FM approved (except 17-985-72C).
† With pop-up fill gauge.
Specifications
FM | |
12 in. | |
Liquid Disposal Can |
30.5 cm | |
HDPE |