missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Brand: Invitrogen™ AM12475
77.81 GBP valid until 2024-12-31
Use promo code "21977" to get your promotional price.
This item is not returnable.
View return policy
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes | |
Microfuge Tube (RNase-free) |
2 mL | |
250 Tubes | |
Invitrogen | |
RNase-Free, DNase-Free | |
Snap Cap | |
Yes | |
Graduated, low-binding |
For Research Use Only. Not for use in diagnostic procedures.