missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonwoven Cleanroom Wipes, Made in USA

Nonwoven Poly-Cellulose Cleanroom Wipes are highly absorbent and extremely clean (non-shedding). Made in the USA.

Brand:  Fisherbrand™ 17444002U

23.43 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17802771

  • £28.30 / Pack of 300
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Nonwoven Cleanroom Wipes, Made in the USA are made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose. It's a highly effective wipe - extremely clean and highly absorbent. These wipes are cleanroom packaged, double-bagged and produced in a cleanroom environment. These wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 5 (Class 100) - ISO 8 (Class 100,000) Cleanrooms

Features

  • Made in the USA
  • Versatile 9 in. x 9 in. size is ideal for a variety of cleanroom applications
  • Large 12 in. x 12 in. size can be folded, used for controlling spills, tray lining, and more
  • Made from a hydroentangled nonwoven material composed of 45% polyester and 55% cellulose
  • Manufactured in a cleanroom environment and cleanroom packaged
  • Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bag packaging
  • Provides lot-to-lot traceability
Specifications

Specifications

Cleanroom Wipe
22.86 cm
22.86 cm
288 mL/m2
68 gsm
White
300 Wipes/Bag, 12 Bags/Cs.
9 in.
9 in.
Polyester Cellulose
Not Autoclavable
ISO Class 5 to 6 (100 to 1000) Cleanroom Wipe, USP 797 and USP 800 wipe requirements
Laboratory and Cleanroom
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.