missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Nordic Oiled Nubuck Leather D-Fit Shoes
Designed for optimized comfort for all shapes and sizes of feet.
£105.00 - £119.00
Specifications
Color | Black, Brown |
---|---|
Liner Material | Hydro-Tec sanitized silver |
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Product Type | Oiled Nubuck Leather Shoes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10461354
|
Emma Safety Footwear
MM72254642 |
42 |
£119.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11399681
|
Emma Safety Footwear
MM72254638 |
38 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11309691
|
Emma Safety Footwear
MM72254639 |
39 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11389681
|
Emma Safety Footwear
MM72254640 |
40 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11339691
|
Emma Safety Footwear
MM72254646 |
46 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11349691
|
Emma Safety Footwear
MM72254647 |
47 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11319691
|
Emma Safety Footwear
MM72254644 |
44 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10022424
|
Emma Safety Footwear
MM72254643 |
43 |
£105.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11329691
|
Emma Safety Footwear
MM72254645 |
45 |
£105.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10421544
|
Emma Safety Footwear
MM72254641 |
41 |
£105.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Oil Nubuck uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Black, Brown | |
Non-woven antistatic insole | |
Oiled Nubuck Leather Shoes |
Hydro-Tec sanitized silver | |
GripForce™ Easy Twist outsole |