missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Nordic Safety Shoes
Optimizes comfort for all shapes and sizes of feet. Oiled nubuck leather is soft to the touch yet repels water like a duck. The ideal in-and-out shoe is perfect for visiting a construction site.
£126.14
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Brown |
Design | Nordic |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15938911
|
Emma Safety Footwear
MM72254636 |
36 |
£126.14
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15948911
|
Emma Safety Footwear
MM72254637 |
37 |
£126.14
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15958911
|
Emma Safety Footwear
MM72254648 |
48 |
£126.14
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15968911
|
Emma Safety Footwear
MM72254649 |
49 |
£126.14
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Oil Nubuck construction
- GripForce™ Easy Twist
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black, Brown | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Nordic | |
Oiled Nubuck |