missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Ultra Precision Borosilicate Glass NMR Sample Tubes

For auto-sampling systems and high-throughput NMR

Brand:  Norell™ S-3-300-8

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12810046

  • £82.25 / Pack of 5
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • Specifically designed for high-resolution NMR, tubes in the Select Series™ are manufactured from ASTM Type 1 Class A borosilicate glass
  • Whether spinning or non-spinning, doing structure determination of small molecules or determining the 3D structure of a membrane protein, the Norell™ Select Series™ of NMR tubes offers unsurpassed performance, reproducibility and reliability compared to other brands
  • You should see an immediate improvement in resolution when calculating i-coupling constants or acquiring data close to your spectrophotometer noise level, resulting in improved peak symmetry and shimmering times
  • In turn this leads to shorter analysis times and improved sample throughput
  • There are also no worries with freeze/thaw degassing or high temperature studies, these tubes can tolerate thermal shock up to 200°C
  • All tubes have polished ends making them less susceptible to breaking
  • Colored end caps are included
Specifications

Specifications

NMR Sample Tube
Borosilicate Glass
203 mm
2.99 mm
Caps
0.025 mm
0.0070 mm
5 Pack
2.41 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers