missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 5mm Economy NMR Sampling Tubes

Product Code. 12802346
Click to view available options
Length (Metric):
178 mm
203 mm
Quantity:
100 Pack
5 Pack
Unit Size:
Pack of 100
Pack of 5

Product Code. 12802346

Brand: Norell ST5507

Only null left
Add to basket
Edge
Add to basket

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
  • Disposable

Specifications

Length (Metric) 178 mm
Material Borosilicate Glass
Product Type NMR Sample Tube
Diameter (Metric) Outer 4.9 mm
Diameter (Metric) Inner 4.2 mm
For Use With (Application) Routine NMR
Includes Cap
Quantity 5 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.