missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 5mm Economy NMR Sampling Tubes

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

Brand:  Norell ST550-8

Code : 50

Additional Details : Weight : 0.03060kg

 View more versions of this product

Product Code. 12812346

  • £39.30 / Pack of 5
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
  • Disposable
Specifications

Specifications

NMR Sample Tube
203 mm
4.2 mm
Cap
Borosilicate Glass
4.9 mm
Routine NMR
5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers