missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Standard Series™ 5mm Economy NMR Sampling Tubes
Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.
Brand: Norell ST500-8
Description
- For auto-sampling systems and high-throughput NMR
- Polished ends to make tubes less susceptible to breaking
- Colored caps included
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Disposable
Specifications
203 mm | |
NMR Sample Tube | |
4.2 mm | |
Cap |
Borosilicate Glass | |
4.9 mm | |
Routine NMR | |
100 Pack |