missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ HT Plus MHZ Borosilicate Glass NMR Sample Tubes
For auto-sampling systems and high-throughput NMR. Norell™ HT Plus MHZ Borosilicate Glass NMR Sample Tubes have been developed for quality and precision.
Brand: Norell 502-7
Code : 50
Additional Details : Weight : 0.17550kg
Description
- Virtually all bottom and wall variation has been eliminated
- Improved shimmering times and sample reproducibility
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifications
NMR Sample Tube | |
178 mm | |
4.97 mm | |
Routine NMR | |
50 Pack |
Borosilicate Glass | |
Colorless | |
4.2 mm | |
Cap |