missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ HT Plus MHZ Borosilicate Glass NMR Sample Tubes
For auto-sampling systems and high-throughput NMR. Norell™ HT Plus MHZ Borosilicate Glass NMR Sample Tubes have been developed for quality and precision.
£50.60 - £258.00
Specifications
Length (Metric) | 178 mm |
---|---|
Material | Borosilicate Glass |
Product Type | NMR Sample Tube |
Diameter (Metric) Outer | 4.97 mm |
Diameter (Metric) Inner | 4.2 mm |
Product Code | Brand | Color | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Quantity | Price | Quantity & Availability | |||
12800056
|
Norell
502-7 RED |
Red | 178 mm | 50 Pack |
£253.00
Pack of 50 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
12842336
|
Norell
502-7 |
Colorless | 178 mm | 50 Pack |
£258.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
12862336
|
Norell
552-7 |
Colorless | 178 mm | 5 Pack |
£50.60
Pack of 5 |
In Stock
Log in to see stock. |
|||
Description
- Virtually all bottom and wall variation has been eliminated
- Improved shimmering times and sample reproducibility
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifications
178 mm | |
NMR Sample Tube | |
4.2 mm | |
Cap |
Borosilicate Glass | |
4.97 mm | |
Routine NMR |