missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Norprene™ A-60-G Standard Tubing

High-performance tubing for industrial use. Ismatec™ Norprene™ A-60-G Standard Tubing is long lasting and resistant.

Brand:  Ismatec™ SC0361

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10442082

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Offers longest service-life with good flow consistency.
  • Good resistance to acids and alkaline chemicals.
  • Superior weathering.
  • Abrasion resistant.
  • Non-aging and non-oxidizing.
  • Outstanding flexural fatigue resistance.
  • Low gas permeability versus rubber tubing.
  • Ozone (300 pphm) and UV light resistant.
  • Ideal for use in vacuum system.
  • Potential leaching of blend material
  • Applications.
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Not recommended
  • Sterilization: Not recommended.

Order Info

DiameterMetricInside

Specifications

Specifications

Standard Tubing
8 mm
11.2 mm
1.6 mm
Industrial use
1 Each
8mm I.D., 11.2mm O.D.
Potential leaching of blend material
Good
Autoclavable
Norprene (A 60 G)
15 m
peristaltic pump
-60°C
Acids, Alkalies
CO2 1200, O2 200, N2 80
Black
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers