missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Pressure Tubing
Excellent resistance to ozone and UV light with little to no sign of deterioration. Saint Gobain Performance Plastics™ Norprene™ Pressure Tubing is extremely abrasion resistant and bends easily to simply custom component assembly.
£451.00 - £575.00
Specifications
Certifications/Compliance | 3A sanitary standards, and NSF 51 |
---|---|
Autoclavable | Autoclavable |
Material | Norprene |
Overall Length (Metric) | 15.24 m |
For Use With (Application) | Chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
11822110
|
Masterflex™
95715-00 |
6.4 mm | 12.7 mm | 125 psi |
£451.00
15m |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||
11832110
|
Masterflex™
95715-01 |
9.6 mm | 15.8 mm | 105 psi |
£575.00
15m |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
Description
- Handles at least 4 times the pressure of non-reinforced tubing
- Temperature resistant from -75° F to 275° F
- Ozone and UV light resistant
- Repeatedly autoclavable
- Compatible with a wide range of fluids
- Meets FDA and 3-A criteria
Specifications
3A sanitary standards, and NSF 51 | |
Norprene | |
Chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines | |
1 Pack | |
135°C |
Autoclavable | |
15.24 m | |
-51°C | |
Cream |