missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene Tubing

Product Code. 15456643
Click to view available options
Diameter (Metric) Inner:
3.2 mm
6.4 mm
Thickness (Metric):
3.175 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15456643

Brand: Masterflex™ 0641007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.

  • Suitable for applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
  • Nonconductive.
  • Heat-sealable.
  • Nonaging.
  • Nonoxidizing.
  • Superior acid and alkali resistance.
  • Opaque black.

Specifications

Certifications/Compliance European Pharmacopoeia;NSF-51;3A;Non-DEHP;NSF-61;ADCF;FDA;Non-Phthalate;USP
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Norprene
Diameter (Metric) Outer 12.7 mm
Overall Length (Metric) 15.2 mm
Thickness (Metric) 3.175 mm
Min. Operating Temperature (Metric) -60°C
Sterilization Method Autoclave
Color Black
Maximum Pressure 19 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.