missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ AK Latex Cleanroom Gloves

Product Code. 14861511
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex chemical resistant gloves feature a diamond embossed palm for secure dry and wet grip. Suitable for Class 100/ISO 5 or higher cleanroom.

  • 100% natural rubber latex has enhanced dexterity and elasticity
  • Powder free manufacturing process reduces particulate and extractable contamination
  • Diamond embossed palm provides added grip on wet surfaces
  • Cleanroom packaged to protect gloves from airborne contamination
  • Double-bagged with cleanroom compatible packaging and labeling materials
  • Size embossed on gloves so there is no ink to contaminate process
  • Suitable for up to class 100 cleanroom

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance IEST-RP-CC005.3, ASTM F739
Certifications/Compliance (Europe) EN388, EN374-3
Cleanroom Class Class 100 (ISO 5)
Color Orange
Exterior Finish Partially Textured
Latex Free No
Material Latex
Powdered Powder Free
Size 7
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model AK1815/O/7
Series AK
Length (English) 15 in.
Length (Metric) 38 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'