missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North™ Anti-Static Nitrile Finger Cots
Powder-free finger cots feature a low particulate count, and help to eliminate damaging static discharge in a wide variety of applications.
£39.78 - £80.40
Specifications
Certifications/Compliance | OSHA Standard - 29 CFR 1915.157 |
---|---|
Applications | Industrial |
Color | White |
Disposable | Single-use |
Hand | Ambidextrous |
Description
- Patented nitrile formulation is comfortable with a high level of stretch
- Low extractables result in less contamination from reactive ions
- Helps to eliminate damaging static discharge in a wide variety of applications
- Free of natural latex proteins that may cause allergic reactions
- Uniform thickness with excellent tactile sensitivity
Specifications
OSHA Standard - 29 CFR 1915.157 | |
White | |
Ambidextrous | |
Nitrile | |
ESD Finger Cot | |
Manufacturing Processes | |
2.8 in. |
Industrial | |
Single-use | |
Yes | |
Powder Free | |
3 mil | |
Rolled | |
7 cm |