missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Notched Glass Plates

Product Code. 11817643 Shop All Fisherbrand Products
Click to view available options
Thickness (Metric):
1 mm bonded spacers
2 mm
4 mm
Gel Dimensions:
10 x 10 cm
20 x 20 cm
Unit Size:
Pack of 2

Product Code. 11817643

Only null left
Add to basket
Add to basket

Accessory for Fisherbrand OmniPAGE Vertical Electrophoresis Systems.

  • Accessory for Fisherbrand OmniPAGE Vertical Electrophoresis Systems

Specifications

For Use With (Equipment) Fisherbrand OmniPAGE Mini Vertical Electrophoresis System
Type Notched Glass Plate
Gel Dimensions 10 x 10 cm
Quantity 2/Pk.
Thickness (Metric) 1 mm bonded spacers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.