Learn More
Monarch Nova-Strobe DBX Deluxe Stroboscope Kit
These Nova-Strobe DBX Deluxe stroboscopes feature a pistol-grip handle with a latching trigger and threaded bushing for extended 'hands-free' tripod mounting. High flash energy allows measurements in bright areas. Select standard or phase-shifting models according to your application.
Brand: Monarch 87701-22
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Phase-shifting stroboscope
- Battery recharger/AC power supply allows for continuous operation
- Threaded bushing enables 'hands-free' tripod mounting
- Standard or phase-shifting models, according to your application
- View different parts of moving machinery
- High resolution and accuracy
- Store and recall nine full flash rate settings
- NIST traceable calibration report included
- LCD backlit display
- Two hours typical battery life
Specifications
1.8 m power cord, NIST-traceable calibration report supplied by the manufacturer, battery recharger/AC power supply, spare lamp, carrying case | |
2 hours typical at 1800 fpm | |
Flash Color 6500 K White Xenon | |
6-digit Numeric, 5-digit Alphanumeric Backlit LCD | |
Flash range 30 fpm (min.), 50,000 fpm (max.) |
Phase-shifting stroboscope | |
228 mm | |
95 mm | |
0.002% of setting or ±1 Isd | |
8 to 20 μsec, 3.3 VDC TTL output |