missing translation for 'onlineSavingsMsg'
Learn More

Cytiva NovaBlot Kit

For electrophoretic transfer of proteins from polyacrylamide or agarose gels to an immobilizing membrane

Brand:  Cytiva 18-1016-86


Code : GE

Additional Details : Weight : 0.50000kg

Product Code. 10116634

  • £1951.00 / 1 set
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Includes:
  • 1 x Electrode cathode
  • 1 x Electrode anode
  • 500 x Electrode paper (200x250mm)
  • 50 x Cellophane sheet (210x320mm)

Description

Description

  • For use with Multiphor II
  • Build sandwiches to simultaneously transfer from up to 6 gels at a time
  • Transfer usually takes less than an hour and does not require a cooling period at the end of the transfer
  • Electrodes included in the kit are made of graphite to provide an even distribution of current across the entire surface
  • Maximum gel size: 200 x 250mm

  • Electrophoretic transfer
  • General protein staining
  • Immunoblotting
  • Glycoprotein detection

Specifications

Specifications

Multiphor™ II Electrophoresis System
Electroblotting Kit
Cathode and anode electrode, 500 electrode Paper (200 x 250mm), 50 cellophane sheet (210 x 320mm), Graphite electrode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers