missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaClean™ Lab & Glass Cleaner
This ready to use, low-ionic detergent can be applied directly to a variety of cleanroom work surfaces including glass, stainless steel, epoxy acrylic, and vinyl curtains. Available in an easy to use, 1 quart spray bottle and a 1 gallon bottle.
£294.00 - £420.02
Specifications
Product Type | 0.1 μ Filtered Low Ionic Surfactant |
---|---|
Sterility | Non-sterile |
Appearance | Clear |
Autoclavable | Not Autoclavable |
Content And Storage | Store at ambient temperature. Avoid direct sunlight. |
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Price | Quantity & Availability | |||||
11962475
|
Micronova™
NC2-G |
1 gal. |
£420.02
Pack of 4 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11966855
|
Micronova™
NC2-Q |
1 qt. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Detergent for workstations and glass
The Micronova NovaClean™ Lab & Glass Cleaner is a low-ionic detergent, designed for use on cleanroom work-stations, laminar flow benches, acrylic and painted surfaces.
- Ready to use, cleanroom surfactant
- Filtered to 0.1 microns
- Low mobile ions
- Low non-volatile residue levels
- Can be applied directly to a range of surfaces
- Works well with glass, stainless steel, epoxy, acrylic, and vinyl curtains
- Ideal for conductive flooring
- Available in a 1 quart spray bottle and a 1 gallon refill bottle
- Biodegradable
- Free-rinsing
Specifications
0.1 μ Filtered Low Ionic Surfactant | |
Clear | |
Store at ambient temperature. Avoid direct sunlight. |
Non-sterile | |
Not Autoclavable | |
Mops and Buckets or Wipes and Sponge |