Learn More
Micronova™ NovaKnit™ Irradiated String Mop
A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics. Gamma irradiated for aseptic areas and equipment.
£546.78 - £680.00
Specifications
Dimensions | 38.1 x 17.8 cm (15 x 7 in.) |
---|---|
Product Type | String Mop |
Color | White |
Length (English) | 15 in. |
Sterility | Sterile |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
13108725
|
Micronova™
MP5231-12WIR |
Polyester |
£680.00
Pack of 24 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
13158685
|
Micronova™
MD5131-12WIR |
Polyester Microdenier Ribbed Knit (Tubes) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13128725
|
Micronova™
MP5331-12WIR |
Polyester, Nylon |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The Micronova Irradiated NovaKnit™ String Mops are absorbent, tubular knit, string style mops for cleaning and liquid pick-up in controlled and critical environments. Available in a choice of 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for applications requiring more absorbency.
- Robust, irradiated tubular knit floor mop
- For cleaning and liquid pick-up in controlled environments
- Ribbed strands are low-linting and absorbent
- Looped design with no exposed edges
- Solid construction and durable fabric
- 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for more absorbency
- More absorbent and durable than traditional cleanroom mops
- For use with the MH-1 Mop Handle or
- SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
- Gamma irradiated for aseptic areas and equipment
- Holds up to strong disinfectants
- Launderable for reuse
- Autoclavable
Order Info
MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.
Specifications
38.1 x 17.8 cm (15 x 7 in.) | |
White | |
Sterile | |
Autoclavable | |
7 in. | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
String Mop | |
15 in. | |
38.1 cm | |
17.8 cm | |
Chemicals | |
24/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |