missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaKnit™ String Mop
A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics.
£444.03 - £545.00
Specifications
Product Type | String Mop |
---|---|
Color | White |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Width (Metric) | 17.8 cm |
Product Code | Brand | Material | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Capacity | Price | Quantity & Availability | ||||
13198715
|
Micronova™
MP52-31-12W |
Polyester | 12 oz. |
£545.00
Pack of 24 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
13118725
|
Micronova™
MP53-31-12W |
Polyester, Nylon | 12 oz. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The Micronova NovaKnit™ String Mops feature unique ribbing and a looped design of the strands that produces a mop that is both low-linting and highly absorbent. Available in either 100% polyester, or 75% polyester 25% nylon blend for applications requiring more absorbency.
- Robust, tubular knit floor mop
- For cleaning and liquid pick-up in controlled environments
- Ribbed strands are low-linting and absorbent
- Looped design with no exposed edges
- Solid construction and durable fabric
- 100% polyester, or 75% polyester 25% nylon blend
- More absorbent and durable than traditional cleanroom mops
- For use with the MH-1 Mop Handle or SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
- Holds up to strong disinfectants
- Launderable for reuse
- Autoclavable
Order Info
MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.
Specifications
String Mop | |
Non-sterile | |
17.8 cm | |
Chemicals | |
24/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |
White | |
Autoclavable | |
7 in. | |
No | |
MH-1 mop handle or attached to the universal stainless steel handle via the QDMH-1 mop adapter |