missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaMop™ Self Wringing Mop

A self-wringing polypropylene mop adapter with 360° swivel for use on floors, walls and ceilings in the cleanroom. Designed for use with SnapMop™ and PocketMop™ series flat head mops and connects directly to the STA Series, fixed length or extendible, threaded handles.

£227.00 - £235.00

Specifications

Color White
Sterility Non-sterile
Autoclavable Autoclavable
Height (Metric) 57.2 cm
Height (English) 22.5 in.
View More Specs

Requires: SnapMops or PocketMops, STAH or STAEH series handles


Products 2
Product Code Brand Dimensions Price Quantity & Availability  
Product Code Brand Dimensions Price Quantity & Availability  
15870510
View Documents
Micronova™
QPNMSW-14
35.6 x 10.2 cm (14 x 4 in.)
£227.00
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
15880510
View Documents
Micronova™
QPNMSW-18
45.7 x 10.2 cm (18 x 4 in.)
£235.00
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
Description

Description

The Micronova NovaMop™ Self Wringing Mop is a flat head mop adapter crafted from lightweight polypropylene with electropolished stainless steel supports and features a swivel joint allowing 360° rotation of the mop head.

  • Self Wringing Mop Adapter with 360° swivel
  • Crafted from polypropylene and electropolished stainless steel
  • Use with SnapMops or PocketMops flat head mops
  • Connects directly to the STA Series, fixed length or extendible, threaded handles
  • Can be used with SSU Series stainless steel handles, with the addition of the SSA-3 ACME Thread Adapter
  • Resistant to common cleaning chemicals and disinfectants
  • Available 14 and 18 inch widths
  • Autoclavable
Specifications

Specifications

White
Autoclavable
22.5 in.
4 in.
Single-use
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Polypropylene, Self-wringing Mop Adapter with Swivel Action
Polyethylene, Electropolished Stainless Steel
Non-sterile
57.2 cm
10.2 cm
Chemicals
1 Ea.
SnapMop, M-Zone FlatMop and PocketMop series of replaceable mop heads
Self Wringing Mop for Floors, Walls and Ceilings in Controlled Environments
Videos
SDS
Documents

Documents

Product Certifications