missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Empty Gel Cassette Combs, mini, 1.0 mm, 15 well
Compatible with mini-size Empty Gel Cassettes of the same thickness (NC2010, 1.0mm; NC2015, 1.5mm)
Brand: Invitrogen™ NC3015
28.55 GBP valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
These combs are for use when pouring special gel types and are available in two thicknesses (1.0mm and 1.5mm) and seven well formats (1 well, 2 well, 5 well, 10 well, 12 well, 15 well, and 2D well).
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Specifications
Includes 1.0 mm x 15 well combs (25⁄pack). | |
Universal | |
Novex | |
Room Temperature |
Gel Electrophoresis | |
Mini | |
15-well Empty Gel Cassette Comb | |
1.0 mm |
For Research Use Only. Not for use in diagnostic procedures.