missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Empty Gel Cassettes, mini, 1.5 mm
Platic cassettes pre-sealed with slot pre-taped
Brand: Invitrogen™ NC2015
99.45 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00454kg
Description
- Sealed on three sides to prevent leaking
- Material: plastic
- Gel size: Mini (8 x 8cm)
Specifications
Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.5 mm). Store at room temperature. | |
Mini (8 x 8 cm) | |
Empty Gel Cassette |
Universal | |
Novex | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.