missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Gel-Dry™ Drying Solution
Modulates the rate of water release to ensure crack-free gels
Brand: Invitrogen™ LC40254
This item is not returnable.
View return policy
Description
- Gel-Dry™ Drying Solution is one component of the DryEase™ Mini-Gel Drying System which is a simple, easy-to-use kit for drying gels evenly using passive evaporation
- The kit allows gels to be assembled on a base between two open frames, so that both outer surfaces of the gels are exposed to air
- Consequently, drying is even and cracking is minimized
- The proprietary Gel-Dry™ Drying Solution modulates the rate of water release to ensure crack-free gels
- With the DryEase™ System, gels are dried overnight with uniform tension on all points of the gel to eliminate cracking
Applications
- Gels dried with the DryEase™ System are suitable for fluorography, densitometry, autoradiography, or permanent gel storage
Order Info
Shipping condition: Room Temperature
Specifications
Drying Solutions | |
DryEase™ Mini-Gel Drying System | |
Novex | |
Room Temperature |
Store at room temperature. | |
Mini | |
Drying Solution | |
8 x 500 mL |
Seguridad y manipulación
Nombre del producto
Palabra de advertencia
Clasificación
Indicaciones de peligro
Consejos de prudencia
Otros peligros
- GEL-DRY SOLUTION
Palabra de advertencia
- Warning
Clasificación
- Flammable liquid Category 3
Indicaciones de peligro
- H272-May intensify fire; oxidiser.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H341-Suspected of causing genetic defects.
- H350-May cause cancer.
- H370-Causes damage to organs.
- H360D-May damage the unborn child.
- H335-May cause respiratory irritation.
- H400-Very toxic to aquatic life.
Consejos de prudencia
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P242-Use only non-sparking tools.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use to extinguish.
Otros peligros
- MIXTURE LIST-Contains : Ethyl alcohol
For Research Use Only. Not for use in diagnostic procedures.