Learn More
Invitrogen™ Flat Gel Loading Tips
For easy and accurate loading of samples
Brand: Invitrogen™ LC1002
Code : 50
Additional Details : Weight : 0.04000kg
Description
Tips are RNase/DNase-free and non-autoclavable. Standard, round can be used for easy and accurate loading of samples onto 1.0mm and 1.mm gels. Loading volume is 0.5 to 200 μL.
Applications:
1D Gel Electrophoresis, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Specifications
Store at room temperature. | |
1D Gel Electrophoresis, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis | |
Eppendorf | |
No | |
Nonsterile |
Flat Tips | |
Universal Fit | |
Flat Gel Loading Tip | |
Room Temperature | |
200 μL |
For Research Use Only. Not for use in diagnostic procedures.