Learn More
Invitrogen™ Novex™ Reversible Membrane Protein Stain Kit
Used for determining protein transfer efficiency after blotting
Brand: Invitrogen™ IB7710
Code : 50
Additional Details : Weight : 1.00000kg
Includes: Stain Solution: 176mL; Destain Solution 150mL; Eraser Solution: 150mL.
Description
Quantitative and completely reversible, this stain is compatible for use with both nitrocellulose (NC) and polyvinylidene difluoride (PVDF) membranes.
Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis, Western Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
Stain Solution: 176 ml; Destain Solution 150 ml; Eraser Solution: 150 ml. Store at room temperature | |
Room Temperature | |
Colorimetric | |
Protein | |
Protein Stain Kit |
In-Blot Detection | |
Nitrocellulose, PVDF | |
Novex™ Reversible Membrane Protein Stain | |
Novex™ |
For Research Use Only. Not for use in diagnostic procedures.