Learn More
Invitrogen™ SYPRO™ Ruby Protein Blot Stain
Compatible with immunostaining (Western blotting), microsequencing and mass spectrometry
Brand: Invitrogen™ S11791
134.90 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.24000kg
Description
SYPRO™ Ruby protein blot stain is a highly sensitive, ready-to-use fluorescent stain for proteins on nitrocellulose or PVDF membranes. Stained proteins can be viewed with a standard UV transilluminator or with a laser scanner.
Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature and protect from light. | |
Fluorescent | |
Protein Blot Stain | |
Room Temperature |
In-Blot Detection | |
SYPRO Ruby | |
SYPRO™ | |
Protein |
For Research Use Only. Not for use in diagnostic procedures.