missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ ZOOM™ Carrier Ampholytes pH 9-11
Click to view available options
Quantity:
10 mL
Unit Size:
10mL
Description
Use Carrier Ampholytes with the ZOOM IPGRunner™ System which consists of three main components: ZOOM IPGRunner Mini-Cell, ZOOM IPGRunner Cassettes and 7cm ZOOM Strips.
- ZOOM Carrier Ampholytes sort based on their isoelectric points in an electric field, thereby establishing a pH gradient in solution or contributing to the gradient when used with IPG strips
- Carrier ampholytes help stabilize the pH gradient and current in IPG strips and aid in protein solubility, resulting in reproducible IEF resolution
2D Gel Electrophoresis, IsoElectric Focusing, Protein Gel Electrophoresis, Protein Sample Fractionation, Protein Sample Preparation and Protein Purification, Proteins, Expression, Isolation and Analysis
Specifications
Specifications
| Content And Storage | ZOOM™ Carrier Ampholytes are supplied as 10 ml bottles. Store at +4°C. Guaranteed stable for 1 year when properly stored. |
| pH Range | pH 9-11 |
| Product Type | Carrier Ampholyte |
| Product Line | ZOOM |
| Quantity | 10 mL |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction