missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ ZOOM™ IPG Strips, pH 3-10NL (non-linear)
Click to view available options
Quantity:
12 strips
Unit Size:
Pack of 12
Description
Includes
Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card.
Requires
ZOOM IPGRunner System
- Optimal IEF resolution zooming in on target proteins
- Fast isoelectric focusing of proteins and easy handling
- Each ZOOM Strip is 7cm long and contains a thin layer of polyacrylamide gel that includes a linear pH gradient
- Wide pH range for broad analysis
- Individually labeled with unique identifying numbers, pH range, and orientation marks
2D Gel Electrophoresis, IsoElectric Focusing, Protein Gel Electrophoresis, Protein Sample Fractionation, Protein Sample Preparation and Protein Purification, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Dry Ice
Specifications
Specifications
| Content And Storage | Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card. Store at -20°C. Guaranteed stable for one year when properly stored. |
| Format | Strips |
| Gel Type | Polyacrylamide |
| pH Range | 3 to 10 |
| Product Type | IPG Strips |
| Sample Loading Volume | 7 cm (Strips) |
| Separation of | Protein |
| Separation Type | Isoelectric Focusing |
| Product Line | ZOOM |
| Quantity | 12 strips |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction