missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Multi-Organ Tissue MicroArray (Normal)
Applications: Immunohistochemistry-Paraffin
Brand: Novus Biologicals™ NBP2-30189
Additional Details : Weight : 0.00970kg
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- Tissue condition: Normal
- No. of samples: 60
- No. of patients: 60
- Core diameter: 2.0mm
- Section thickness: 4μm
Applications:
Immunohistochemistry-Paraffin
Recommended Storage
Store at 4°C. Do not freeze.
Services
1 Year
Specifications
Normal | |
Formalin Fixed Organ | |
Human | |
RUO |
Immunohistochemistry-Paraffin | |
Human | |
1 Slide |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.