missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Mouse Multi-Organ Tissue MicroArray (Normal)

Applications: Immunohistochemistry-Paraffin

Brand:  Novus Biologicals™ NBP2-30225

Additional Details : Weight : 0.00970kg

Product Code. 18091184

  • £189.24 / Each
Estimated Shipment: 19-08-2024
to see stock.

Description

Description

  • Formalin fixed
  • Species: Mouse    
  • Cross reactivity: Mouse
  • No. of samples: 59
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Application:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Services

1 Year

Specifications

Specifications

Normal
Mouse
1 Slide
Perfusion Fixation Organs (Normal)
Mouse
RUO
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

This product is for research use only and is not approved for use in humans or in clinical diagnosis.