missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ NR Latex Dry Box Gloves
Click to view available options
Size:
7
8
10
Unit Size:
Each
Description
- Dry box gloves
- Ambidextrous
- Latex construction
- Suitable for use with a 203.2mm (8 inch) dry box/isolator port
Specifications
Specifications
| Hand | Ambidextrous |
| Material | Latex |
| Product Type | Dry Box Gloves |
| Size | 7 |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Handling Chemical Products |
| Port Size (Metric) | 203.2 mm |
| Quantity | 2 Pack |
| Length (Metric) | 800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction