missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Nuclear Magnetic Resonance Sample Tube Racks
For organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.
Brand: Bel-Art™ F18854-0005
55.95 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Sturdy and stable polypropylene racks
- Hemispherical wells in lower deck cradle tubes
- End plate handles make transport easy
- Racks stack securely to conserve bench space
- Holds up to 72 tubes in 6 x 12 array
- Chemical resistant and autoclavable
Specifications
End plate handles | |
Autoclavable | |
Polypropylene | |
Thin-walled nuclear magnetic resonance tubes |
6 x 12 | |
Tubes (5 mm) | |
Hemispherical Wells | |
21 x 11 x 22cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Nuclear Magnetic Resonance Sample Tube Racks > For 5mm O.D. tubes
Spot an opportunity for improvement?Share a Content Correction