missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-3 C18 ec HPLC Columns

Product Code. 12717800 Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12717800

Brand: Macherey-Nagel™ 760046.46

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 17.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Octadecyl
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4.6 mm
Flow Rate 1 mL/min
For Use With For HPLC, GC, TLC, SPE Applications
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 75 mm
Max. Pressure 8700 psi (600 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 1 to 9
Pore Size 110 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type EC Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.