missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-3 CN-RP HPLC Columns

Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Normal and Reversed Phase

Brand:  Macherey-Nagel™ 760157.30

 View more versions of this product

Product Code. 12478377

  • £444.00 / Each
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Cyano (nitrile)
Cyano (nitrile)
1 mL/min
Hydrophobic
125 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L10
Silica
Mixed Mode
Normal and Reversed Phase
EC Column
Analytical Column
3 mm
For Tricyclic Antidepressants, Steroids, Organic Acids Application
Yes
8700 psi (600 bar)
Spherical
1 to 8
0.9 mL/g
Acetonitrile/water
60°C
Cyano (CN)
7%
Yes
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers