missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 C8 EC HPLC Column

Column Format: Analytical Column; Carbon Load: 10.50%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760701.20

 View more versions of this product

Product Code. 12428477

  • £357.00 / Each
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Silica
octyl
1 mL/min
125 mm
Acetonitrile/Water
5 μm
110 Å
340 m²/g
L7
Silica
Reversed Phase
Reversed Phase
EC Column
Analytical Column
2 mm
For HPLC, GC, TLC, SPE
8700 psi (600 bar)
Spherical
1 to 9
C8
60°C
C8
10.5%
Yes
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers