missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 ec HPLC CC Guard Columns
£139.00
Specifications
pH | 1 to 9 |
---|---|
Length (Metric) | 8 mm |
Pore Size | 100Å |
Type | CC Guard Column |
Stationary Phase | NUCLEODUR™ C18 ec |
Product Code | Brand | Diameter (Metric) Inner | Carbon Load | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Carbon Load | Price | Quantity & Availability | ||||
12738912
|
Macherey-Nagel™
761100.40 |
4 mm | 4% |
£139.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
12791051
|
Macherey-Nagel™
761100.30 |
3 mm | 4% |
£139.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
12468557
|
Macherey-Nagel™
761005.30 |
3 mm | 17.5% |
£139.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
Specifica
1 to 9 | |
100Å | |
NUCLEODUR™ C18 ec | |
Acetonitrile/Water | |
Octadecyl | |
HPLC | |
Yes |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
Spherical | |
L1 |