missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 ec HPLC VP Guard Columns Cartridge
Brand: Macherey-Nagel™ 762090.80
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
17.5% | |
10 mm | |
VP Guard Column Cartridge | |
NUCLEODUR™ C18 ec | |
Acetonitrile/Water | |
Octadecyl | |
Scaling up of preparative HPLC | |
Spherical | |
L1 |
1 to 9 | |
110Å | |
8 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column Cartridge | |
HPLC | |
Yes |