missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NUCLEODUR™ C18 Gravity HPLC Column, 1.8μm Particle Size
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.8 μm
3 μm
Unit Size:
Each
Description
These columns are suitable for overall sophisticated analytical separations, including ultra-fast HPLC separation of ketones. The compound classes separated include: pharmaceuticals (e.g., analgesics, antiinflammatory drugs, antidepressants), herbicides, phytopharmaceuticals, and immunosuppressants.
- Suitable for LC/MS and HPLC at pH extremes
- Superior base deactivation
- High density octadecyl modification
- Ideal for method development
Specifications
Specifications
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 3 mm |
| For Use With | For LC/MS and HPLC |
| Hydrophobicity | No |
| Length (Metric) | 30 mm |
| Max. Pressure | 11600 psi (800 bar) |
| Particle Shape | Spherical |
| Particle Size | 1.8 μm |
| pH | 1 to 11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction