missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Gravity HPLC EC Guard Columns
Brand: Macherey-Nagel™ 761903.30
This item is not returnable.
View return policy
Specifications
18% | |
4 mm | |
EC Guard Column | |
NUCLEODUR™ C18 Gravity | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS and HPLC at pH extremes | |
Spherical | |
Yes |
5 μm | |
110Å | |
3 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleodur™ C18 Gravity HPLC EC Guard Columns > Inner Diameter: 3mm
Spot an opportunity for improvement?Share a Content Correction