missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Isis HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761300.40
This item is not returnable.
View return policy
Specifications
20% | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C18 Isis | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS and HPLC at pH extremes | |
Spherical | |
Yes |
3 μm | |
110Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L1 |