missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 PAH EC HPLC Columns
Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Reversed Phase
£660.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | For Rapid Separation of 16 PAHs |
Max. Pressure | 8700 psi (600 bar) |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12645989
|
Macherey-Nagel™
760784.40 |
4 mm | 125 mm |
£660.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12738902
|
Macherey-Nagel™
760785.30 |
3 mm | 150 mm |
£660.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12625989
|
Macherey-Nagel™
760783.40 |
4 mm | 100 mm |
£660.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12615989
|
Macherey-Nagel™
760783.30 |
3 mm | 100 mm |
£660.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12635989
|
Macherey-Nagel™
760784.30 |
3 mm | 125 mm |
£660.00
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Specifications
Octadecyl | |
Octadecyl | |
8700 psi (600 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Yes | |
EC Column |
Analytical Column | |
For Rapid Separation of 16 PAHs | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
PAH Analysis | |
Reversed Phase |