missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 14% |
---|---|
pH | 1 to 9 |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12488587
|
Macherey-Nagel™
761854.30 |
3 mm | 3 μm |
£183.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
12778932
|
Macherey-Nagel™
761800.30 |
3 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
12498587
|
Macherey-Nagel™
761854.40 |
4 mm | 3 μm |
£183.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10708934
|
Macherey-Nagel™
761800.40 |
4 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
Specifications
14% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L1 |
1 to 9 | |
110Å | |
NUCLEODUR™ C18 Pyramid | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS due to low bleeding characteristics | |
Spherical | |
Yes |