missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 ec HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761704.40
This item is not returnable.
View return policy
Specifications
10.5% | |
5 μm | |
100Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |
1 to 9 | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ C8 ec | |
Acetonitrile/Water | |
Octyl | |
Ideal and Reliable Standard RP Phase for Daily Routine Analysis and up Scaling for Preparative HPLC | |
Spherical | |
L7 |