missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ HILIC HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 7% |
---|---|
pH | 2 to 8.5 |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12625999
|
Macherey-Nagel™
761590.30 |
3 mm | 5 μm |
£183.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
10269134
|
Macherey-Nagel™
761580.30 |
3 mm | 3 μm |
£183.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
12408587
|
Macherey-Nagel™
761580.40 |
4 mm | 3 μm |
£183.00
Pack of 3 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
12418587
|
Macherey-Nagel™
761590.40 |
4 mm | 5 μm |
£183.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
Specifications
7% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC |
2 to 8.5 | |
110Å | |
NUCLEODUR™ HILIC | |
Acetonitrile/Water | |
Ammonium/Sulfonic Acid | |
Analytical and preparative applications as well as LC/MS | |
Spherical |