missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ HILIC HPLC Column

Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: HILIC

Brand:  Macherey-Nagel™ 760553.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12478467

  • £580.00 / Each
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
Ammonium
1 mL/min
Hydrophilic
8700 psi (600 bar)
Spherical
2 to 8.5
HILIC
60°C
Silica
HILIC
HILIC
EC Column
Analytical Column
4.6 mm
For HPLC, GC, TLC, SPE
150 mm
80:20 Acetonitrile/Water
5 μm
110 Å
340 m²/g
Ammonium/Sulfonic Acid Modified Silica
7%
No
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers