missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ HILIC HPLC Column
Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: HILIC
Brand: Macherey-Nagel™ 760523.40
Code : 16
Additional Details : Weight : 0.50000kg
Specifications
Analytical Column | |
4 mm | |
Hydrophilic Interaction | |
50 mm | |
Spherical | |
2 to 8.5 | |
1 Ea. | |
340 m²/g | |
Ammonium/Sulfonic Acid Modified Silica | |
7% | |
No | |
Stainless Steel | |
Hydrophilic Interaction, Analytical, Preparative Chromatography, LC/MS |
Ammonium Sulfonic Acid | |
For Hydrophilic Interaction Chromatography | |
Yes | |
8700 psi (600 bar) | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
Silica | |
HILIC | |
HILIC | |
EC Column |